Free Shipping : For every order of $350 or more with the promo code : FREESHIP

HHS GREASE 246g

893.1067 - UNSPSC 15121902
HHS 200 246g HHS 200 246g
HHS 200 246g

Delivery

In stock delivery from our warehouses.
0 Review(s)

High quality, long-term maintenance grease with PTFE

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

9 pieces in stock at Vaughan, ON as of 3:35 PM. Directions. Call: (289) 474-5447

6 pieces in stock at Mississauga, ON as of 3:35 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 246 g
Colour Bright White
EAN 4045989594931

Features

Long life lubricating features
Outstanding material compatibility
Solid lubricant with PTFE
With special white pigmentation
Splash and saltwater resistant, withstands weak acids and alkaline solutions.
Contains no silicone, resin or acid

Benefits & Advantage

Excellent sealing behaviour against moisture and dirt. Therefore, top oxidation stability and extension of lubricating intervals. High corrosion protection property.
Excellent compatibility (plastic)
Behaves neutrally toward painted surfaces
After grease film tears off, PTFE takes over lubrication (emergency running property)
High thermal stability
Optimum recognition of lubrication points during maintenance and inspection

Applications

Suitable for lubrication during maintenance and inspection work, e.g. hinges, joints, slide rails etc.

Instructions

Clean and dry the surfaces before application of the lubricant.

Notices

This information is only a recommendation based on our experience. Preliminary testing required.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.